Shop All Area Lights
Esl Vision
LED Nova AreaLight, 110W, 17600 lm40K, 1
Mfr # ESL-AL-110W-240-BZRDM5-T4
Zoro # G9103584
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esl Vision
- MFR # ESL-AL-110W-240-BZRDM5-T4
- Zoro # G9103584
- UPC # 842219152572
- Country of Origin United States
- Category Area Lights
Details
Item | LED Nova AreaLight,110W,17600 lm40K,1 |
Description
LED Nova AreaLight,110W,17600 lm40K,1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE PC-BPBUTTON PHOTOCELL , 120VAC , 500W (PC-BP)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB29L40BZ)
- ILC Replacement for Waldmann 320471020-00058286 replacement light bulb lamp (320471020-00058286 WALDMANN)
- MAXIM Spec Vanity 1-Light 18" Wide Satin Nickel Vanity Light (52000SN)
- UFO-LIGHTING 150W LED Area Light Luminaire, 4000K, 120-277V, Dark Bronze (HG-SL-150W-120-277V-4K)
- KOEHLER BRIGHTSTAR Area Job Site Light, Battery, 3000lm, LED (89000)
- E E SYSTEMS GROUP eLEDing® Solar Power AI-SMART 8W 1600 LM CREE 5000K LED Light for Path Parking Area (EE812W-AI8)
- ECCO Heavy Duty LED Work Light, EW2520 (EW2520)
- ILC Replacement For SATCO 65684 (65-684)
- LITHONIA LIGHTING LED Area Light, 64W, 6433 lm (LNH2 LU5 MVOLT R5 BA)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- Esl Vision Area Lights