Shop All Motion Sensor Lights and Kits
Esl Vision
LED IP65 0-10 DIM Sensor 8ft.-50ft. Moun
Mfr # ESL-3OCC
Zoro # G9144193
product price: $91.99
/ea
Sold in multiples of 2 for $183.98
Free Shipping & Returns
$183.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-3OCC
- Zoro # G9144193
- UPC # 842219132581
- Country of Origin United States
- Category Motion Sensor Lights and Kits
Details
Item | LED IP65 0-10 DIM Sensor 8ft.- 50ft. Mount |
Description
LED IP65 0-10 DIM Sensor 8ft.- 50ft. Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- MAXLITE Barn Light, LED Replacement For 150W MH (DBL40UT5-CSGPN)
- TCP Elite LED, 17W BR40, DIM, 2400K, Flood (LED17BR40D24K)
- ILC Replacement for Semperlite Lh0754 (LH0754 SEMPERLITE)
- ESL VISION LED Occupancy and Photocell Sensor, 0-10 (ESL-8OCC-ODD-LV)
- SOUTHWIRE Swivel Base Lgt Control (59411WD)
- MR BEAMS Wireless Motion Sensing LED Step Light (MB530)
- KEEN 59416 Indoor Candelabra Light Sensor Control Socket; 3 Pack (KE134785)
- POWERZONE Light Solar Motion Led 120L (12539)
- ABL CORP ABL Corp IR-066 50 Feet Range IR Illuminator (IR-066)
- WESTGATE SL-30W-30K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-30W-30K-WH-P)
- Esl Vision Motion Sensor Lights and Kits