Shop All Area Lights
Esl Vision
LED AreaLight, 75W, 10678 lm50K, 120-277
Mfr # ESL-AL-75W-150-WHTM
Zoro # G9105754
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-AL-75W-150-WHTM
- Zoro # G9105754
- UPC # 842219104885
- Country of Origin United States
- Category Area Lights
Details
Item | LED AreaLight,75W,10678 lm50K,120-277 |
Description
LED AreaLight,75W,10678 lm50K,120-277
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT 40W Linearqtz Halo Lamp (16755)
- DWELED Brink 12" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- ILC Replacement for Philips El/o 18 120v replacement light bulb lamp (EL/O 18 120V PHILIPS)
- LUMAPRO LUMAPRO 37.5W, RP11 Miniature Incandescent Light Bulb (1195-1PK)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T4M MVOLT DDBXD)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 277-480 Volts (65/863)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 5000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-50K-R3-MVOLT-UPA-BLS-DDBXD-)
- INTENSE Brass Path, Walkway and Area Light, Antique Bronze (IN2562916)
- MAXLITE Barn Light, LED Replacement For 150W MH (DBL40UT5-CSGPN)
- LITHONIA LIGHTING Parking Garage and Canopy Fixture, 34W (VCP LEDV4P240K80CRIT5MMVOLT PM DNAXD U)
- Esl Vision Area Lights