Shop All Site & Roadway Lighting
Esl Vision
LED AreaLight, 265W, 34345 lm40K, 347-52
Mfr # ESL-AL-265W-140-HV-WHDM
Zoro # G7180544
Free Shipping & Returns
$1,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esl Vision
- MFR # ESL-AL-265W-140-HV-WHDM
- Zoro # G7180544
- UPC # 842219107152
- Country of Origin United States
- Category Site & Roadway Lighting
Details
Item | LED AreaLight,265W,34345 lm40K,347-52 |
Description
LED AreaLight,265W,34345 lm40K,347-52
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 39 W, T5, Miniature Bi-Pin (G5) (20934)
- FEIT ELECTRIC LED PAR38 E26 RED 120W (PAR38R10KLED/BX)
- KEYSTONE 30W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-30-UV-SC1050-56-VDIM-U7 (KTLD-30-UV-SC1050-56-VDIM-U7 /PP)
- GE LAMPS LED Lamp, PAR20, 7.0W, 3000K, 20deg., E26 (LED7DP203B830/20)
- LUMARK Crosstour Wire Guard (WG/XTOR)
- LUMARK Axc, Large, 123W, 4000K, Fc, 120-277V (AXCL12A)
- LUMARK Crtkr Lumark, Type5, 8Led, 5000K, 0-10Vdim (CTKRV1A-D-UNV)
- LUMARK Cbn Bz, 18W, 4000K, 120-277V (XTOR2B-W)
- LITHONIA LIGHTING LED Parking Garage Light, 5672 lm, 5000K (VAP 4000LM FST MD MVOLT GZ10 50K 80CRI)
- LUMARK Cb, 102W, 5K, Refractive Lens, 120V-277V Pc (XTOR12BRL-PC1)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R5)
- Esl Vision Site & Roadway Lighting