Shop All Site & Roadway Lighting
Esl Vision
LED AreaLight, 230W, 30330 lm50K, 347-52
Mfr # ESL-AL-230W-150-HV-WHDM
Zoro # G7205482
product price: $1,370.99
/ea
Free Shipping & Returns
$1,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-AL-230W-150-HV-WHDM
- Zoro # G7205482
- UPC # 842219106919
- Country of Origin United States
- Category Site & Roadway Lighting
Details
Item | LED AreaLight,230W,30330 lm50K,347-52 |
Description
LED AreaLight,230W,30330 lm50K,347-52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S29547 (S29547)
- ECCO SAFETY GROUP WORKLAMP: LED (5), FLOOD BEAM, SQUARE, 10-30VDC (E92007)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN3)
- SIGNIFY Metal Halide Lamp, T4 Bulb Shape, 35W (CDM35/TC/830)
- NIGHTSTICK Rechargeable Area Light (XPR-5592GX)
- LUMARK Crtkr Lumark, Type5, 8Led, 5000K, 0-10Vdim (CTKRV1A-D-UNV)
- LUMARK Cbn Bz, 18W, 5000K, 120V Pc1 (XTOR2B-PC1)
- LUMARK Cbn Bz, 12W, 5000K, 120-277V (XTOR1B)
- LUMARK Led Sq Wp 120-277 4000K Glass Bz, Pc, 75W (WPSQLED-75-UNV-PC)
- LUMARK Crosstour Wire Guard (WG/XTOR)
- LUMARK Axc, Large, 56W, 4000K, Fc, 120-277V (AXCL6A)
- Esl Vision Site & Roadway Lighting