Shop All Site & Roadway Lighting
Esl Vision
LED AreaLight, 185W, 25454 lm50K, 120-27
Mfr # ESL-AL-185W-150-GRTM
Zoro # G7177534
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-AL-185W-150-GRTM
- Zoro # G7177534
- UPC # 842219111760
- Country of Origin United States
- Category Site & Roadway Lighting
Details
Item | LED AreaLight,185W,25454 lm50K,120-27 |
Description
LED AreaLight,185W,25454 lm50K,120-27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 27K (S29840)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8229)
- ILC Replacement for GE General Electric G.E F13dbx23t4/spx27 replacement light bulb lamp (F13DBX23T4/SPX27 GE GENERAL ELECTRIC G.E)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Satco S3188 (S3188)
- LUMARK Cbn Bz, 80W, 5000K, 120V (XTOR8BRL-PC1)
- LUMARK Led 120-277 4B Glass Bronze Stock, 32W (WPL4B)
- LUMARK Cbn Bz, 12W, 5000K, 120-277V (XTOR1B)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX1 LED P4 50K R5 MVOLT RPA DDBXD)
- LUMARK Crosstour Wire Guard (WG/XTOR)
- LUMARK Cbn Bz, 18W, 5000K, 120-277V (XTOR2B)
- LITHONIA LIGHTING LED Parking Garage Light, 6643 lm, 4000K (VAP 6000LM FST MD MVOLT GZ10 40K 80CRI)
- Esl Vision Site & Roadway Lighting