Shop All Area Lights
Esl Vision
LED AreaLight, 150W, 17769 lm50K, 120-27
Mfr # ESL-AL-150W-150-GRYM
Zoro # G9100574
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-AL-150W-150-GRYM
- Zoro # G9100574
- UPC # 842219111692
- Country of Origin United States
- Category Area Lights
Details
Item | LED AreaLight,150W,17769 lm50K,120-27 |
Description
LED AreaLight,150W,17769 lm50K,120-27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F48T12/D/HO)
- ECCO Utility Light Bar, LED, 3.0A, 32x32x2.1" H (EW3132)
- ILC Replacement for LIGHTS OF AMERICA 7000C (7000C LIGHTS OF AMERICA)
- SIGNIFY LED Recessed Troffer, 2x2,3500K, 3800 lm (2FGXG38B835-2-RS-UNV-DIM)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T2M MVOLT DDBXD)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 120-277 Volts (65/844)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- SOUTHWIRE OutdoorAreaLighting, Screw In, LED, 19500lm (F-FL/150/50K/TR-87)
- SOUTHWIRE OutdoorAreaLighting, Screw In, LED, 39000lm (F-FL/300/50K/TR-87)
- KOEHLER BRIGHTSTAR Area Job Site Light, Battery, 3000lm, LED (89000)
- FEIT ELECTRIC SECURITY LIT LED BRNZ 6"" (73702)
- Esl Vision Area Lights