Shop All Site & Roadway Lighting
Esl Vision
LED AreaLight, 150W, 17346 lm30K, 347-52
Mfr # ESL-AL-150W-130-HV-GRSF
Zoro # G7194949
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-AL-150W-130-HV-GRSF
- Zoro # G7194949
- UPC # 842219121639
- Country of Origin United States
- Category Site & Roadway Lighting
Details
Item | LED AreaLight,150W,17346 lm30K,347-52 |
Description
LED AreaLight,150W,17346 lm30K,347-52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Socket 3W Pull Chain250W (70431)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 2700K Warm White Light, 800 Lumens, 8PK (862717)
- ALBEO LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 159W (ABC1524571QQQSTAQW1PK)
- ILC Replacement for Light Bulb / Lamp 29893ose replacement light bulb lamp (29893OSE LIGHT BULB / LAMP)
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4100 Lumens (LXEP4-40LW-DFA-EDU)
- LUMARK White, 18W, 5000K, 120-277V (XTOR2B-WT)
- LUMARK Led Die Cast Vaportight 1400 Lm, 3500K (LVL20UG)
- LUMARK Led, 26W, Lg, Unv Wl/Lwlv Mt, 120-277V, C Brz (XTOR3B)
- LUMARK Crosstour Wire Guard (WG/XTOR)
- CURRENT LED Roadway Light, 106W, 8300 lm (ERL1008B340AGRAY)
- LUMARK Led, 26W, Lg, Unv 4000K Mt, 120-277V, C Brz (XTOR3B-W)
- Esl Vision Site & Roadway Lighting