Shop All Area Lights
Esl Vision
LED AreaLight, 110W, 14944 lm50K, 347-52
Mfr # ESL-AL-110W-150-HV-WHDM
Zoro # G9106585
product price: $953.99
/ea
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-AL-110W-150-HV-WHDM
- Zoro # G9106585
- UPC # 842219105479
- Country of Origin United States
- Category Area Lights
Details
Item | LED AreaLight,110W,14944 lm50K,347-52 |
Description
LED AreaLight,110W,14944 lm50K,347-52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 12W, DIM, 30KFL, PAR30, Flood (LED12P30D30KFL)
- ILC Replacement for Damar Mh-de150/td/uvs/4k replacement light bulb lamp (MH-DE150/TD/UVS/4K DAMAR)
- MILWAUKEE TOOL Magnetic Light, Battery, LED, 300lm (2108, 2108)
- SIGNIFY LED, 3.3 W, B11, Medium Screw (E26) (3.3B11/PER/927-922/CL/G/E26/WGX1FB T20)
- INTENSE Brass Path, Walkway and Area Light, Antique Bronze (IN2562916)
- UFO-LIGHTING 300W LED Area Light Luminaire, 5000K, 277-480V, Dark Bronze (HG-SL-300W-277-480V-5K)
- RAILHEAD GEAR Explosion-Proof Rechargeable LED Area Li (RH-EXRWL)
- NUVO LED Area Light Type III, 100 Watts, Bronze Finish, 4000K, 120-277 Volts (65/840)
- ECCO Heavy Duty LED Driving Light, EW2604 (EW2604)
- HALO Led Area Light Gry 4000L (ALB4A40GY)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- Esl Vision Area Lights