Shop All Area Lights
Esl Vision
LED AreaLight, 110W, 14721 lm40K, 120-27
Mfr # ESL-AL-110W-140-BKSF
Zoro # G9104689
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-AL-110W-140-BKSF
- Zoro # G9104689
- UPC # 842219105066
- Country of Origin United States
- Category Area Lights
Details
Item | LED AreaLight,110W,14721 lm40K,120-27 |
Description
LED AreaLight,110W,14721 lm40K,120-27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- MITZI 1 Light Large Semi Flush (H368601L-BLK/GL)
- BULBRITE 75-Watt Equivalent A19 Clear Dimmable Edison LED Light Bulb Soft White, 2PK (861579)
- ILC Replacement for Sylvania Fc16t9/cw/rs replacement light bulb lamp (FC16T9/CW/RS SYLVANIA)
- SOUTHWIRE OutdoorAreaLighting, Screw In, LED, 19500lm (F-FL/150/50K/TR-87)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- ELCO LIGHTING LED Canopy (ECP45M50)
- HALO Led Area Light Gry 2000L (ALB2A40GY)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- PORTOR LED Dusk-to-Dawn Barn Light, CCT and Wattage Selector, 72/96/120W, Photocell Sensor, (PT-BL-HW-3CP)
- WESTGATE LF3-HL-230W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-230W-40K-480V)
- Esl Vision Area Lights