Shop All Area Lights
Esl Vision
LED AreaLight, 110W, 14264 lm30K, 120-27
Mfr # ESL-AL-110W-130-GRSF
Zoro # G9104530
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-AL-110W-130-GRSF
- Zoro # G9104530
- UPC # 842219121394
- Country of Origin United States
- Category Area Lights
Details
Item | LED AreaLight,110W,14264 lm30K,120-27 |
Description
LED AreaLight,110W,14264 lm30K,120-27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 7 W, T5, Miniature Bi-Pin (G5) (LED7ET5/G2/835HE)
- ILC Replacement for ELECTRIX 7304 (7304 ELECTRIX)
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W (113259000-00641174)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 35K (S29851)
- NUVO LED Area Light Type III, 100 Watts, Bronze Finish, 5000K, 120-277 Volts (65/841)
- ILC Replacement For EIKO, SCST140B0850VW (SCST-140/B0/850-V-W)
- NUWATT Waterproof Canopy Gas Station Light Fixture 150W, 5000K, 18000 Lumens, 120277V, White Aluminum (NW-CP-150W-50K-WH)
- HALO Led Area Light Gry 2000L (ALB2A40GY)
- RAILHEAD GEAR Explosion-Proof Rechargeable LED Area Li (RH-EXRWL)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- SOUTHWIRE OutdoorAreaLighting, Screw In, LED, 39000lm (F-FL/300/50K/TR-87)
- Esl Vision Area Lights