Shop All Area Lights
Esl Vision
LED AreaLight, 110W, 14264 lm30K, 120-27
Mfr # ESL-AL-110W-130-BZSF
Zoro # G9103569
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-AL-110W-130-BZSF
- Zoro # G9103569
- UPC # 842219120038
- Country of Origin United States
- Category Area Lights
Details
Item | LED AreaLight,110W,14264 lm30K,120-27 |
Description
LED AreaLight,110W,14264 lm30K,120-27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 4.5" 15W Sgl Fld Light (S4.5CSFL/850/BZ)
- LITHONIA LIGHTING Replacement Lens, F/LB 4 32 MVOLT GEB10IS (D2LB48)
- NITECORE TUBE v2.0 55 Lumen USB Rechargeable Keychain Flashlight (Black) (Tube v2.0)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39730N)
- E E SYSTEMS GROUP Pure Digital Solar Powered Smart Light Daylight White Light (EE814WDC)
- MILWAUKEE TOOL MX FUEL ROCKET Tower Light/Charger (MXF041-1XC)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 4000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-40K-R3-MVOLT-UPA-BLS-DDBXD-)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-347 Volts (65/853)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 277-480 Volts (65/869)
- WESTGATE CDLX-MD-15-45W-40KX-GEN SURFACE CANOPY MD HOUSING ADJ. 15W-45W 40K 120-277V 0-10V (CDLX-MD-15-45W-40K)
- Esl Vision Area Lights