Shop All Motion Sensor Lights and Kits
Esl Vision
LED 0-10vDIMming Sensor, 8ft.- 46ft. Moun
Mfr # ESL-2OCC-HDD
Zoro # G9143922
product price: $76.75
/ea
Sold in multiples of 2 for $153.50
Free Shipping & Returns
$153.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-2OCC-HDD
- Zoro # G9143922
- UPC # 842219138767
- Country of Origin United States
- Category Motion Sensor Lights and Kits
Details
Item | LED 0-10vDIMming Sensor,8ft. - 46ft. Moun |
Description
LED 0-10vDIMming Sensor,8ft. - 46ft. Moun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 300W, PS35 Incandescent Light Bulb (300-130v)
- ILC Replacement for Whirlpool 26qbp4093 replacement light bulb lamp (26QBP4093 WHIRLPOOL)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- AMAX LIGHTING AMAX Lighting LED-SLR12BZ 12W LED Outdoor Wall Pack Lighting - Bronze (LED-SLR12BZ)
- ESL VISION LED Occupancy and Photocell Sensor, 0-10 (ESL-8OCC-ODD-LV)
- MAXSA INNOVATIONS Park Right Dual Garage Laser Park with Light (37314-RS)
- MAXSA INNOVATIONS Anywhere Light in Bronze (40252)
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft., Wht, 6in W (L6010WH)
- MAXSA INNOVATIONS White Outdoor Wall Sconces, PK 2 (49719 - 2 pack)
- AMERTAC Amertac MLC12BC-4 Indoor Plug-In Corded Motion Activated Light Control (3427606)
- MR BEAMS Wireless Motion LED Stick Lights, PK6 (MB726)
- Esl Vision Motion Sensor Lights and Kits