Shop All LED Strip Lights
Esl Vision
ID LED Strip NBS 4ft., 15 Watt, 1880 lm
Mfr # ESL-ID-NBS4-S-15W-F40
Zoro # G9079461
product price: $88.69
/ea
Sold in multiples of 2 for $177.38
Free Shipping & Returns
$177.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-ID-NBS4-S-15W-F40
- Zoro # G9079461
- UPC # 842219125583
- Country of Origin United States
- Category LED Strip Lights
Details
Item | ID LED Strip NBS 4ft.,15 Watt,1880 lm |
Wattage Equivalency | 3800W HAL |
Description
ID LED Strip NBS 4ft.,15 Watt,1880 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 850 Lumens, E26, Dimmable, 3000K Warm Wht, 6PK (40980-SU)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, Fluorescent Battery Packs w/ Quick Disconnect Option (PSQ500QD MVOLT M12)
- JESCO S601 series 12 inch LED Slim Stix Linkable 4000K (S601-12/40)
- ZORO SELECT Lightstick, Yellow, 12 hr., 4" L, PK5 (59154)
- ELCO LIGHTING Recessed Mount Aluminum Channel (EUD33-8)
- DIODE LED 100 LED Tape Light 12V 2700K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC1PG60-2700)
- LITHONIA LIGHTING LED Stairwell Fixture, 809 Lumens, 3500K (WL2 08L EZ1 LP835)
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- DIODE LED 200 LED Tape Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC2-50-016)
- DIODE LED 200 LED Tape Light 24V 5000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC2OM30-5000)
- DIODE LED 200 LED Tape Light, 24V, 2700K, 16.4 ft. Spool (DI-24V-BLBSC2-27-016)
- Esl Vision LED Strip Lights