Shop All LED Light Bulbs
Esl Vision
GLV LED 4ft. T8 Tubes 18W 40K 2430 lm
Mfr # ESL-T8-GLV-18W-F240
Zoro # G9131995
product price: $24.99
/ea
Sold in multiples of 6 for $149.94
$149.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-T8-GLV-18W-F240
- Zoro # G9131995
- UPC # 842219150608
- Country of Origin United States
- Category LED Light Bulbs
Details
Item | GLV LED 4ft. T8 Tubes 18W 40K 2430 lm |
Description
GLV LED 4ft. T8 Tubes 18W 40K 2430 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EIKO EIKO 360W, MR16 Halogen Reflector Light Bulb (ENX)
- BULBRITE 15w Dimmable Frost A19 LED Light Bulbs Twist and Lock (GU24) Base, 2700K Warm Wht, 1600 Lumens, 4PK (862738)
- ILC Replacement For SYLVANIA 64458S (WW-5AQL-3)
- SIGNIFY LED Lamp, T8, 11W, 5000K (8.5T8/MAS/36-850/IF14/P/DIM 10/1)
- ESL VISION LED Corn IV Series, EX39 Base, 3304 lm, (ESL-CL-28W-450EX39)
- ESL VISION LED Corn IV Series, E26 Base, 6875 lm, 5 (ESL-CL-55W-450S-M)
- FEIT ELECTRIC Led Grow Light 2' 27W (GLP24FSVM27WLED)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Bulb Dia.: 1 in (LEDT8/LC/G/2/840)
- SATCO 4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21250)
- MAXLITE LED, 9 W, T8, Medium Bi-Pin (G13) (L9T8DE250-CG4)
- SATCO 3/9/12W A19 LED 3-way Frosted 5000K Medium Double Contact 22 (S9319)
- Esl Vision LED Light Bulbs