Shop All LED Light Bulbs
Esl Vision
GLV LED 4ft. T8 Tubes 12W 40K 1884 lm
Mfr # ESL-T8-GLV-12W-F240
Zoro # G9111713
product price: $26.99
/ea
Sold in multiples of 6 for $161.94
$161.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-T8-GLV-12W-F240
- Zoro # G9111713
- UPC # 842219150523
- Country of Origin United States
- Category LED Light Bulbs
Details
Item | GLV LED 4ft. T8 Tubes 12W 40K 1884 lm |
Description
GLV LED 4ft. T8 Tubes 12W 40K 1884 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Handheld Work Light, Portable, 1350 lm (4416)
- UFPI DECKORATORS UFP Post Top, 5-1/4 in H, Colonial Ball, Pine, White (106088)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100W)
- IMPORT 40-Watt Clear Incandescent Light Bulb (78.2)
- ESL VISION LED Corn IV Series, EX39 Base, 3304 lm, (ESL-CL-28W-450EX39)
- ESL VISION LED Corn IV Series, E26 Base, 6875 lm, 5 (ESL-CL-55W-450S-M)
- FEIT ELECTRIC Electric T9 4Pin LED Tube Light Color Changing 30 Watt Equivalence (FC9/3CCT/LED)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 3500k, 4PinGX24Q (8.5PL-C/T LED/26H-3500 IF 4P 10/1)
- ILC Replacement For SATCO S29907 (S29907)
- SATCO Bulb, LED, 3.5W, 120V, C11, Base E12, 27K (S9868)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 16-Pack (LR21422-16PK)
- Esl Vision LED Light Bulbs