Shop All LED Light Bulbs
Esl Vision
GLV LED 2ft. T8 Tubes 9W 40K 1215 lm
Mfr # ESL-T8-GLV2-9W-F240
Zoro # G9109920
product price: $28.15
/ea
Sold in multiples of 6 for $168.90
$168.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-T8-GLV2-9W-F240
- Zoro # G9109920
- UPC # 842219150486
- Country of Origin United States
- Category LED Light Bulbs
Details
Wattage Equivalency | 3800W HAL |
Item | GLV LED 2ft. T8 Tubes 9W 40K 1215 lm |
Description
GLV LED 2ft. T8 Tubes 9W 40K 1215 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 15199 replacement light bulb lamp, 2PK (15199 GE GENERAL ELECTRIC G.E)
- BULBRITE 40W Equivalent Warm White Light A19 Dimmable LED Filament Light Bulb, 2PK (860997)
- BEACON Floodlight, 14,700 lm, 124W, 120 to 277VAC (RFL4-120-5K-T)
- ILC Replacement for Donsbulbs 34-0428070-64 replacement light bulb lamp (34-0428070-64 DONSBULBS)
- ESL VISION LED Corn IV Series, EX39 Base, 3304 lm, (ESL-CL-28W-450EX39)
- ESL VISION LED Corn IV Series, E26 Base, 6875 lm, 5 (ESL-CL-55W-450S-M)
- SATCO 12.5W A19 LED, 100W Replace, Clear E26 Base, 27K, 120V (4-Pack) (S12442)
- ILC Replacement for Feit Electric A19/dm/5k/led replacement light bulb lamp (A19/DM/5K/LED FEIT ELECTRIC)
- ILC Replacement For BULBRITE, LED2T630KFIL3 (LED2T6/30K/FIL/3)
- CURRENT LED Lamp, PL Vertical, 2700K Bulb Color (LED9G24Q-V/827)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA37-27)
- Esl Vision LED Light Bulbs