Esco/Equipment Supply Co

Tir Rod Remover Kit


product price: $270.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Pieces 5
  • Material Alloy Steel
  • Finish Black Oxide
  • Drive Size 1 1/2 in
  • Drive Type Impact
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 1 1/2 in
Socket Depth Standard
Socket Size 1/2 in, 5/8 in, 3/4 in, 13/16 in, 7/8 in

Details

Number of Pieces 5
Item Tir Rod Remover Kit
Material Alloy Steel
Finish Black Oxide
Drive Type Impact
Socket Shape 5-Point
Tether Ready No

Description

Tir Rod Remover Kit, Black Oxide, Drive Size 1 1/2 in, Impact, Socket Shape 5-Point, No, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.