Shop All Automotive Stands
This Product is Discontinued
Esco/Equipment Supply Co
Jack Stand, 22 tons Weight Capacity (Discontinued)
Mfr # 10455
Zoro # G7442955
Free Shipping & Returns
This Product is Discontinued
Key Features
- Locking Mechanism Pin
- Stand Type Heavy-Duty Jack Stand
- Saddle Length 3 3/4 in
- Base Width 11 in
- Locking Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esco/Equipment Supply Co
- MFR # 10455
- Zoro # G7442955
- UPC # 816904021795
- Country of Origin China
- Category Automotive Stands
Dimensions
Saddle Length | 3 3/4 in |
Base Width | 11 in |
Maximum Extended Height | 20 in |
Saddle Width | 2 3/4 in |
Minimum Height | 14 in |
Base Length | 11 in |
Details
Item | Jack Stand |
Locking Mechanism | Pin |
Stand Type | Heavy-Duty Jack Stand |
Locking Type | Pin |
Lifting Actuator | Pin Adjustment |
Duty Rating | Extra-Heavy Duty |
Number of Lift Positions | 3 |
Individual Item Weight | 34 lb |
Saddle Shape | Recessed/Notched |
Base Material | Steel |
Individual Stand Load Capacity | 22 ton |
Load Capacity per Pair | 22 ton |
Base Shape | Square |
Description
Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 22 ton, Minimum Height 14 in, Maximum Extended Height 20 in, Base Material Steel, Saddle Shape Recessed/Notched, Saddle Length 3 3/4 in, Saddle Width 2 3/4 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Base Length 11 in, Base Width 11 in, Individual Item Weight 34 lb, Individual Stand Load Capacity 22 ton, Locking Mechanism Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.