Shop All Tire Repair & Maintenance Kits
Esco Equipment
Manual Tire Spreader
Mfr # 90451
Zoro # G7192145
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Width 15"
- Type Adjustable
- Includes Tool Tray
- Used For Passenger and Lightweight tTuck Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esco Equipment
- MFR # 90451
- Zoro # G7192145
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Width | 15" |
Length | 24-3/4" |
Details
Number of Pieces | 1 |
Type | Adjustable |
Includes | Tool Tray |
Used For | Passenger and Lightweight tTuck Tires |
Description
Manual Tire Spreader
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Cigarette Lighter Plug, Reverse Polarity (RP-222)
- FOUR SEASONS Heater Core, 90069 (90069)
- AUTOBEST 66-84 Nissan-Toyota- Subaru-Vw-Volvo- Value Fuel Pump, F4027 (F4027)
- SKF Shaft Seal, 1-13/16 x 2-7/8 x 5/16", CRW1, NBR (18242)
- ESCO EQUIPMENT Portable Tire Step (60203)
- ESCO EQUIPMENT Skirt Nut, 33mm Hex (40125)
- X-TRA SEAL Tire Repair Patches, 2 3/16 In., PK25 (11-322)
- HALTEC Earthmover O-Ring, 25 in. L, 3/8 in. D (OR-325-T-1)
- KEN-TOOL Double Face Sledge, 84H-8 8-Lb (37308)
- AUTEL Autel AUL-1SENSOR Dual Frequency 315-433 MHz Rubber Stem MX Sensor (AUL-1SENSOR)
- ESTI WAREHOUSE Tire-Mounting and Rubber Lubricant (491)
- Esco Equipment Tire Repair & Maintenance Kits