Shop All Magnifiers
Eschenbach Optik Gmbh
Stand Magnifier, 35mm, 38D, Acrylic
Mfr # 2626
Zoro # G1148994
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 6X
- Diopter 23D
- Focal Distance 1 in
- Lens Dia. 35mm
- Case Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 2626
- Zoro # G1148994
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 35mm |
Lens Diameter | 1.96 in |
Details
Item | Stand Magnifier |
Power | 6X |
Diopter | 23D |
Focal Distance | 1 in |
Case | Plastic |
Includes | 30mm Lens |
Features | Cera-Tec Scratch Resistant Coating |
Lens | Aspheric with Cera-Tec Coating |
Description
Stand Magnifier, Power 6X, Diopter 23D, Focal Distance 1 in, Lens Diameter 1.96 in, Case Plastic, Features Cera-Tec Scratch Resistant Coating, Lens Aspheric with Cera-Tec Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Counterbore, 11/32" D, Carbide Tipped (5793438)
- STALWART 130FT Laser Measure with Backlit Display (75-PT2009)
- LEGACY High Flow Plugs, 1/4" Body, 3/8MNPT, 2 pcs. (A53640FZ-2PK)
- MITUTOYO Column Stand for Sj200/300 (178-029)
- ESCHENBACH OPTIK GMBH LED DC Magnifier Handle (1599-144)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 36D, Plastic (1186-9)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 40D, Chrome (1176-10)
- ESCHENBACH OPTIK GMBH Magnifying Head, 4x (1554-93)
- ESCHENBACH OPTIK GMBH Magnifying Head, 6x (1552-73)
- ESCHENBACH OPTIK GMBH Linen Tester, 18mm, 32D, Chrome (1255)
- ESCHENBACH OPTIK GMBH Magnifying Head, 12.5x (1557-73)
- Eschenbach Optik Gmbh Magnifiers