Shop All Magnifiers
Eschenbach Optik Gmbh
Stand Magnifier, 23mm, 28D, Plastic
Mfr # 1174-4
Zoro # G1149049
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 30X
- Diopter 28D
- Focal Distance 1.74 in
- Lens Dia. 23mm
- For Use With Scale 1152-02,-03,-04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1174-4
- Zoro # G1149049
- Country of Origin Japan
- Category Magnifiers
Dimensions
Lens Dia. | 23mm |
Lens Diameter | 23 mm |
Battery Size | AA |
Details
Item | Micromagnifier |
Power | 30X |
Diopter | 28D |
Focal Distance | 1.74 in |
For Use With | Scale 1152-02,-03,-04 |
Includes | AA Batteries |
Case | Plastic |
Lens | Achromatic |
Features | Adjustable Wheel |
Description
Micromagnifier, Power 30X, Diopter 28D, Focal Distance 1.74 in, Lens Diameter 23 mm, Battery Size AA, Case Plastic, Features Adjustable Wheel, For Use With Scale 1152-02,-03,-04, Includes AA Batteries, Lens Achromatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m36x1.5 Carbon Steel Hex Die (DWTSMH36X1.5)
- PELICAN O-Ring Lid for 1690 Cases (1693)
- WILTON Spatter Resist C-Clamp, 8-1/4", 6900 lb. (408-P)
- DIABLO Carbide-Tipped Wood and Metal Holesaw, 5 (DHS5000CT)
- ESCHENBACH OPTIK GMBH Linen Tester, 18mm, 32D, Chrome (1255)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 36D, Plastic (1186-9)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 7x (1511-7)
- ESCHENBACH OPTIK GMBH 3X illuminated, thin pocket magnifier (1521-10)
- ESCHENBACH OPTIK GMBH Magnifying Head, 10x (1550-73)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 40D, Chrome (1176-10)
- VISION-LUXO Circus LED, Magnifier, 3.5D, Clamp (CIL026698)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools