Shop All Magnifier Measuring Scales
Eschenbach Optik Gmbh
Precision Straight Line Scale, 20mm Range
Mfr # 1152-04
Zoro # G1149119
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Line
- Range 25/32 in
- Application Measuring Scale
- Graduations 0.10 mm Long Divided In 200 Parts
- For Use With Mfr. No. 1154-10, Mfr. No. 1154-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1152-04
- Zoro # G1149119
- Country of Origin Japan
- Category Magnifier Measuring Scales
Details
Item | Straight Line Scale |
Type | Straight Line |
Range | 25/32 in |
Application | Measuring Scale |
Graduations | 0.10 mm Long Divided In 200 Parts |
For Use With | Mfr. No. 1154-10, Mfr. No. 1154-7 |
Measurement Type | Straight Line |
Description
Straight Line Scale, Measurement Type Straight Line, Graduations 0.10 mm Long Divided In 200 Parts, Range 25/32 in, Application Measuring Scale, For Use With Mfr. No. 1154-10, Mfr. No. 1154-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop And Bag, 4 1/2 x 9 In, PK50 (H36910-0000)
- BUCKET BOSS Superwaist Apron Tool Belt, Brown Canvas, Quick Release, 13 Pockets (80100)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- DRILL AMERICA 13/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN13/32)
- ESCHENBACH OPTIK GMBH Precision Scale, Cross Hair (1152-01)
- BAUSCH + LOMB Scale, General Purpose (81-34-36)
- BAUSCH + LOMB 5X Packette Magnifier (81-31-33)
- BAUSCH + LOMB 10X Hastings Triplet Magnifier (81-61-71)
- BAUSCH + LOMB 4X Pocket Magnifier (81-23-54)
- BAUSCH + LOMB Magnifier, Measuring, 7x (81-34-35)
- BAUSCH + LOMB 5X-20X Magnifier (81-23-67)
- Eschenbach Optik Gmbh Magnifier Measuring Scales