Shop All Magnifier Measuring Scales
Eschenbach Optik Gmbh
Precision Scale, Metric Cross Hair
Mfr # 1152-02
Zoro # G1149152
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Cross Hair
- Angle 0 Degrees to 90 Degrees
- Radius 3/64 in to 13/32 in
- Application Measuring Scale
- Graduations 0.3 in x 0.4 in Grid in 0.0250 in Squares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1152-02
- Zoro # G1149152
- Country of Origin Japan
- Category Magnifier Measuring Scales
Dimensions
Radius | 3/64 in to 13/32 in |
Details
Item | Precision Scale Magnifier |
Type | Metric Cross Hair |
Angle | 0 Degrees to 90 Degrees |
Application | Measuring Scale |
Graduations | 0.3 in x 0.4 in Grid in 0.0250 in Squares |
Calibration | 2 Horizontal Scales, - 4 in with 0.005 Divisions, 20mm with 0.1mm Divisions |
For Use With | Mfr. No. 1154-10, Mfr. No. 1154-7 |
Measurement Type | Metric Cross Hair |
Description
If you're looking for a way to improve your precision when measuring, the Eschhenbach Optik GmbH 1152-02 Precision Scale is what you need. With its easy-to-read 0.3 in x 0.4 in grid, it will help ensure that your measurements are accurate and precise. The Eschhenbach Optik GmbH 1152-02 features both a measuring scale and an angle scale with 0 degrees to 90 degrees, making it ideal for use in all kinds of applications. It also has two horizontal scales with 0.005 divisions on one side and 20mm with 0.1mm divisions on the other side, catering to various needs when it comes to measurement precision. This metric cross hair magnifier is made from durable metal materials that are corrosion resistant and have a rustproof finish, so you can expect this product to last for years to come. The Eschhenbach Optik GmbH 1152-02 Precision Scale Magnifier will make sure that your measurements are accurate every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5116)
- IRWIN 15-pc. Black/Gold Jobber Length Drill Set, Titanium Nitride Coating (318015)
- GREENLEE Dispenser-Tape 434 (434)
- GREY PNEUMATIC 1/2"F X 3/8"M ADPT (2228A)
- ESCHENBACH OPTIK GMBH Precision Scale, Cross Hair (1152-01)
- BAUSCH + LOMB Magnifier, 10X, Coddington (81-61-31)
- BAUSCH + LOMB 5X-20X Magnifier (81-23-67)
- BAUSCH + LOMB Double Lens Magnifier, 3.5x, 14D (813476)
- IGAGING 10x Pocket Optical Comparator w/9 Reticles - 36-LED10-9 (36-LED10-9)
- BAUSCH + LOMB Hastings Triplet Magnifier, 14x, 56D (816175)
- BAUSCH + LOMB 5X Packette Magnifier (81-31-33)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools