Shop All Magnifier Measuring Scales
Eschenbach Optik Gmbh
Precision Scale, Cross Hair
Mfr # 1152-01
Zoro # G1149170
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cross Hair
- Graduations 0.10 mm
- Calibration 20mm to 0 Center Scale
- Application Measuring Scale
- For Use With Mfr. No. 1154-10, Mfr. No. 1154-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1152-01
- Zoro # G1149170
- Country of Origin Japan
- Category Magnifier Measuring Scales
Details
Item | Precision Scale |
Type | Cross Hair |
Graduations | 0.10 mm |
Calibration | 20mm to 0 Center Scale |
Application | Measuring Scale |
For Use With | Mfr. No. 1154-10, Mfr. No. 1154-7 |
Measurement Type | Cross Hair |
Description
The Eschenbach Optik GmbH 1152-01 Precision Scale is a high-quality tool that can be used for both professional and personal purposes. The scale has graduations of 0.10 mm, making it accurate and precise. Its cross hair magnifier allows you to make more precise measurements, particularly on small objects. It also comes with a 20mm to 0 center scale for greater accuracy in reading the measurements. With its high quality and precision, the Eschenbach Optik GmbH 1152-01 Cross Hair Precision Scale is perfect for any job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLATAPE Measuring Wheel, Single, 2.5 ft., Yellow (RT300)
- WHEELER-REX 36" Cable Saw (636)
- MILWAUKEE TOOL M18 FUEL 7” Variable Speed Polisher (2738-20)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2942401)
- BAUSCH + LOMB Magnifier, Measuring, 7x (81-34-35)
- BAUSCH + LOMB Magnifier, 10X, Coddington (81-61-31)
- BAUSCH + LOMB Hastings Triplet Magnifier, 14x, 56D (816175)
- BAUSCH + LOMB 5X Packette Magnifier (81-31-33)
- BAUSCH + LOMB Scale, General Purpose (81-34-36)
- BAUSCH + LOMB 5X-20X Magnifier (81-23-67)
- BAUSCH + LOMB Scale, Metric (81-34-38)
- Eschenbach Optik Gmbh Magnifier Measuring Scales