Shop All Loupes
Eschenbach Optik Gmbh
Monocular Magnifying Lens, 7x
Mfr # 1645-7
Zoro # G1156775
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 7X
- Diopter 28D
- Focal Distance (In./mm) 1.42 in
- Lens Dia. (mm) 35
- Features Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1645-7
- Zoro # G1156775
- Country of Origin Germany
- Category Loupes
Dimensions
Lens Dia. (mm) | 35 |
Lens Diameter | 35.00 mm |
Details
Item | Replacement Monocular Lens |
Power | 7X |
Diopter | 28D |
Focal Distance (In./mm) | 1.42 in |
Features | Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs |
Mounts | Clip-On |
Focal Distance | 1.4 in |
Description
Replacement Monocular Lens, Power 7X, Diopter 28D, Focal Distance 1.4 in, Lens Diameter 35.00 mm, Features Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs, Mounts Clip-On, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 9/16" x 12"L (01270)
- INNOVATIVE COMPONENTS Long Tapered Knob, 5/16-18 Thread Size, 3.875"L, Steel (GN5C----L2---22)
- PROSKIT Metric Wrench Set, 10pc (900-217)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04Z)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 3x (1646-30)
- ESCHENBACH OPTIK GMBH Watchmaker Loupe, 15X, 60D (1130)
- ESCHENBACH OPTIK GMBH Binocular Magnifying Lens, 2.5x (1645-2)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 7x (1646-70)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 4x (1646-40)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 2x (1646-20)
- BAUSCH + LOMB 5X Watchmakers Loupe (81-41-72)
- Eschenbach Optik Gmbh Loupes