Shop All Loupes
Eschenbach Optik Gmbh
Monocular Magnifying Lens, 1.7x
Mfr # 1645-5
Zoro # G0633805
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 1.7X
- Diopter 2.5D
- Focal Distance (In./mm) 14.3 in
- Lens Dia. (mm) 75 x 28
- Mounts Clip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1645-5
- Zoro # G0633805
- Country of Origin Germany
- Category Loupes
Dimensions
Lens Dia. (mm) | 75 x 28 |
Details
Item | Replacement Binocular Lens |
Power | 1.7X |
Diopter | 2.5D |
Focal Distance (In./mm) | 14.3 in |
Mounts | Clip-On |
Features | Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs |
Focal Distance | 14.3 in |
Description
This Eshenbach Optik GmbH Monocular Lens is a must-have for those who wear glasses. The lens is light weight and the lenses are interchangeable, so you can switch between different magnifications depending on your needs. Featuring 1.7x magnification, this replacement binocular lens will help you see things up close without having to strain your eyes. The lens has a 75 x 28 mm lens diameter and 2.5D diopter power. It also has a focal distance of 14.3 in.. The clip-on mount allows you to attach the monocular lens easily and quickly to your glasses or sunglasses without having to make any adjustments or modifications. If you need hands free magnification, this Eshenbach Optik GmbH Monocular Lens is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Redlithium Usb 3.0Ah Battery (ML48-11-2131)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14557)
- SITEPRO 201 Tungsten Carbide Replacement Tips for Concrete Scriber, 10-Pack (17-201-10)
- CURRENT TOOLS Dispenser for Conduit Measuring Tape (CMT30D)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 3x (1646-30)
- ESCHENBACH OPTIK GMBH Watchmaker Loupe, 15X, 60D (1130)
- ESCHENBACH OPTIK GMBH Binocular Magnifying Lens, 3x (1645-3)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 7x (1646-70)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 4x (1646-40)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 2x (1646-20)
- PEAK Fixed Focus Loupe, 15X, 19.8mm Lens Dia. (TS1962)
- Eschenbach Optik Gmbh Loupes