Shop All Loupes
Eschenbach Optik Gmbh
Monocular Clip-on Magnifier, 7x
Mfr # 1646-70
Zoro # G1326026
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 7X
- Diopter 28D
- Focal Distance (In./mm) 1.4 in
- Lens Dia. (mm) 35
- Mounts Clip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1646-70
- Zoro # G1326026
- Country of Origin Germany
- Category Loupes
Dimensions
Lens Dia. (mm) | 35 |
Lens Diameter | 35.00 mm |
Details
Item | Monocular Clip-on Lens System |
Power | 7X |
Diopter | 28D |
Focal Distance (In./mm) | 1.4 in |
Mounts | Clip-On |
Features | Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs |
Focal Distance | 1.4 in |
Description
This monocular clip-on lens system by Eschenbach Optik GmbH has a focal distance of 1.4 in., allowing you to get the clearest view possible. The 7x power magnification comes with a 28D diopter, which provides clear images without eyestrain. This Eschenbach monocular has a 35 mm lens diameter and is compatible with most smartphones and tablets. With an easy to use clip on design, this monocular is lightweight at 0.1 lb.. It can be used as either an illuminated magnifier or handheld magnifier, depending on your needs. The Eschenbach Optik GmbH 1646-70 Monocular Clip-on Magnifier is designed for those who want to have clear views of objects up close.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket, Metric, black oxide, 2 5/8 in L (J74413MP)
- DEWALT 1/4" Hex Shank Socket Adapter 25 pack (DW2541IRB)
- BOSCH Switch (1607200150)
- BETA Metric feeler gauges with H-SAFE Tether System (017084020)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 4x (1646-40)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 2.5x (1646-25)
- ESCHENBACH OPTIK GMBH Illuminated Pocket Magnifier, 4X (1521-22)
- ESCHENBACH OPTIK GMBH Watchmaker Loupe, 15X, 60D (1130)
- ESCHENBACH OPTIK GMBH Binocular Magnifying Lens, 3x (1645-3)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 1.7x (1646-17)
- PEAK Focus Scale Loupe, 10X, 20.3mm Lens Dia. (TS1983)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools