Shop All Loupes
Eschenbach Optik Gmbh
Monocular Clip-on Magnifier, 4x
Mfr # 1646-40
Zoro # G3124222
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 4X
- Diopter 16D
- Focal Distance (In./mm) 2.5 in
- Lens Dia. (mm) 35
- Features Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1646-40
- Zoro # G3124222
- Country of Origin Germany
- Category Loupes
Dimensions
Lens Dia. (mm) | 35 |
Lens Diameter | 35.00 mm |
Details
Item | Monocular Clip-on Lens System |
Power | 4X |
Diopter | 16D |
Focal Distance (In./mm) | 2.5 in |
Features | Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs |
Mounts | Clip-On |
Focal Distance | 2.5 in |
Description
If you are looking for a way to get a closer look at small objects, the Eschenbach Optik GmbH 1646-40 Monocular Clip-on Magnifier is an excellent choice. This monocular magnifier has a 4x power magnification and 16D diopter. The focal distance of this clip-on lens system is 2.5 in., while its focal distance is 2.5 in.. The lens diameter measures 35 mm, while the lens itself measures 35 mm wide. This clip on loupe attaches easily to any standard size microscope or viewing head with its standard 1/4" thread mount connection. When it comes to getting a closer look at small objects, you will definitely want to equip yourself with the Eschenbach Optik GmbH 1646-40 Monocular Clip-on Magnifier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/64" Carbide Tipped Jobber Length Drill Bit (D/ACT27/64)
- POWERBUILT 3 Pc Crank Bolt Socket Set (240270)
- PROTO 1/4 in Drive Socket Set Metric, SAE 36 Pieces 1/8 in to 5/8 in, 4 mm to 16 mm , Chrome (J47336S)
- HHIP 6 X 8" Swivel Angle Plate (3501-0014)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 7x (1646-70)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 2.5x (1646-25)
- ESCHENBACH OPTIK GMBH Watchmaker Loupe, 15X, 60D (1130)
- ESCHENBACH OPTIK GMBH Binocular Magnifying Lens, 3x (1645-3)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 2x (1646-20)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 3x (1646-30)
- PEAK Measuring Loupe Combo Set (TS2004)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools