Shop All Magnifiers
Eschenbach Optik Gmbh
Magnifying Head, 6x
Mfr # 1552-73
Zoro # G0684975
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power 6X
- Diopter 24D
- Focal Distance 1.67 in
- Lens Dia. 50mm
- For Use With 3DUX3, 3DUX4, 3DUX5, or 3DUX6 Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1552-73
- Zoro # G0684975
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 50mm |
Lens Diameter | 1.96 in |
Details
Item | Magnifying Head |
Power | 6X |
Diopter | 24D |
Focal Distance | 1.67 in |
For Use With | 3DUX3, 3DUX4, 3DUX5, or 3DUX6 Handles |
Features | German Optics, Wide Field |
Case | Plastic |
Lens | Aspheric with Cera-Tec Coating |
Description
Magnifying Head, Power 6X, Diopter 24D, Focal Distance 1.67 in, Lens Diameter 1.96 in, Case Plastic, Features German Optics, Wide Field, For Use With 3DUX3, 3DUX4, 3DUX5, or 3DUX6 Handles, Includes -, Lens Aspheric with Cera-Tec Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Mesh Back Storage Cabinet, Green, 48 in W x 28 in D x 52 in H (5060MESH)
- KO-KEN Extension Socket 14mm 6 Point 150mm 1/2 Sq. Drive (14145M.150-14)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 7/64 (46607)
- MILWAUKEE TOOL 300 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B300)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 36D, Plastic (1186-9)
- ESCHENBACH OPTIK GMBH Incandescent Magnifier Handle (1599-10)
- ESCHENBACH OPTIK GMBH Magnifying Head, 4x (1554-93)
- ESCHENBACH OPTIK GMBH Stand Magnifier, 23mm, 28D, Plastic (1174-4)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 7x (1511-7)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 12.5x (1511-12)
- VISEE Video Magnifier, 15x, 3.5" LCD, 4 Color Mode, Rechargeable (LVM 300)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools