Shop All Magnifiers
Eschenbach Optik Gmbh
Magnifying Head, 4x
Mfr # 1554-93
Zoro # G1523794
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 4X
- Diopter 16D
- Focal Distance 2.5 in
- Lens Dia. 70mm
- Features Lens Head Comes Up with Flip-Up Orientation Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1554-93
- Zoro # G1523794
- UPC # 04026158135988
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 70mm |
Lens Diameter | 2.75 in |
Details
Item | Magnifying Head |
Power | 4X |
Diopter | 16D |
Focal Distance | 2.5 in |
Features | Lens Head Comes Up with Flip-Up Orientation Line |
Case | Plastic |
Lens | Aspheric with Cera-Tec Coating |
For Use With | 3DUX3, 3DUX4, 3DUX5, or 3DUX6 Handles |
Description
When you need to get a closer look at small objects, the Eschenbach Optik GmbH 4x Magnifying Head is the tool for you. It allows you to work with greater precision and accuracy. The lens head comes up with a flip-up orientation line that allows you to see the object in its proper position. This magnifier has a diopter of 16D and can be used for both near and distant vision. The aspheric lens has an anti-glare coating, which ensures high light transmission through the optical system. The focal distance is 2.5 in., while the lens diameter is 2.75 in.. When it comes to magnifiers, this Eschenbach Optik GmbH 4x Magnifying Head will help you achieve more precise results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- S AND H INDUSTRIES Viking - Tap Holder w/Clutch 1/8", #0-6 M3-M3.15 - AT5506 (AT5506)
- MOODY TOOL Pin Vise A, Cap .000"- .040" (51-1591)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1600707)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 10x (1511-10)
- ESCHENBACH OPTIK GMBH 3X illuminated, thin pocket magnifier (1521-10)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 3.5x (1511-3)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 40D, Chrome (1176-10)
- ESCHENBACH OPTIK GMBH Magnifying Head, 10x (1550-73)
- ESCHENBACH OPTIK GMBH Incandescent Magnifier Handle (1599-10)
- ECLIPSE Personal Magnifier, (MA-016)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools