Shop All Magnifiers
Eschenbach Optik Gmbh
Magnifying Head, 10x
Mfr # 1550-73
Zoro # G1842197
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 10X
- Diopter 38D
- Focal Distance 1.05 in
- Lens Dia. 35mm
- Case Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1550-73
- Zoro # G1842197
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 35mm |
Lens Diameter | 35 mm |
Details
Item | Magnifying Head |
Power | 10X |
Diopter | 38D |
Focal Distance | 1.05 in |
Case | Plastic |
Lens | Aspheric with Cera-Tec Coating |
For Use With | Mfr. No. 1599-10, 1599-144, 1599-304, 1599-6004 |
Features | Attachable Scale |
Description
This Eschenbach Optik GmbH 10x Magnifying Head is the perfect tool for tasks that require precision. It has a lens diameter of 35 mm and comes with an attachable scale. This magnifying head has a diopter of 38D, giving you clear vision when using it. The aspheric lens features Cera-Tec coating, which protects against scratches and abrasion. A focal distance of 1.05 in. allows you to work with accuracy while protecting your eyes from strain or injury due to excessive magnification. With its attachable scale, this 10x magnifying head lets you measure small objects easily without having to remove them from their containers or other places where they are placed securely. The Eschenbach Optik GmbH 10x Magnifying Head is an essential tool for anyone who works on small items that need precision during assembly or repair jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Mason Line&Reel500'Bk/Or (25491)
- RIDGID Bender, Model 603, 3/16" (38028)
- PRIME-LINE Internal Pipe Wrench, Steel, 3/4 in. Single Pack (RP77363)
- URREA 10 Piece Metric Hex Key Set, 4965LBGPM (4965LBGPM)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 36D, Plastic (1186-9)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 3.5x (1511-3)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 40D, Chrome (1176-10)
- ESCHENBACH OPTIK GMBH Linen Tester, 18mm, 32D, Chrome (1255)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 12.5x (1511-12)
- ESCHENBACH OPTIK GMBH LED DC Magnifier Handle (1599-144)
- BIG HORN Folding 4x Pocket Magnifier with Vinyl Case (19229)
- Eschenbach Optik Gmbh Magnifiers