Shop All Magnifiers
Eschenbach Optik Gmbh
Linen Tester, 23mm, 24D, Chrome
Mfr # 1256
Zoro # G1149073
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 8X
- Diopter 24D
- Focal Distance 2 in
- Lens Dia. 23mm
- Case Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1256
- Zoro # G1149073
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 23mm |
Overall Length | 25/32 in |
Lens Diameter | 17.53 mm |
Details
Item | Linen Tester |
Power | 8X |
Diopter | 24D |
Focal Distance | 2 in |
Case | Chrome |
Includes | 22.6mm Lens |
Lens | Biconvex |
Description
The Eschenbach Optik GmbH 1256 Linen Tester is a must-have for anyone who has to work with small parts. It is perfect for jewelry making, electronic repairs and any other detailed work. The linen tester magnifier comes complete with a chrome case that can be attached to your belt or keychain. It has an overall length of 25/32 in., which allows you to see objects clearly from 2 in. away. This magnifier has 8X magnification power and 24D diopter strength, allowing you to get the best view possible of what you're working on. The lens diameter measures 17.53 mm, while the focal distance is 2 in.. When it comes to doing precise work, there's no better tool than the Eschenbach Optik GmbH 1256 Linen Tester Magnifier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Optical Level, 400 ft., Exterior (GOL 32 CK)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34096)
- SAWSTOP Dado Blade, 8", Stacked (BTS-DS8-2402)
- WESTCOTT Hobby Knife, Cushion Grip (13974)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 10x (1511-10)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 36D, Plastic (1186-9)
- ESCHENBACH OPTIK GMBH Stand Magnifier, 23mm, 28D, Plastic (1174-4)
- ESCHENBACH OPTIK GMBH Magnifying Head, 10x (1550-73)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 7x (1511-7)
- ESCHENBACH OPTIK GMBH Magnifying Head, 4x (1554-93)
- DIAMOND VISIONS Diamond Visions Jumbo Magnifying Glass Glass/Plastic 1 pc (11-2601)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools