Shop All Magnifiers
Eschenbach Optik Gmbh
Linen Tester, 18mm, 32D, Plastic
Mfr # 1272
Zoro # G1149125
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 8X
- Diopter 32D
- Focal Distance 1.67 in
- Lens Dia. 18mm
- Lens Aspheric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1272
- Zoro # G1149125
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 18mm |
Overall Length | 25/32 in |
Lens Diameter | 17.53 mm |
Details
Item | Linen Tester |
Power | 8X |
Diopter | 32D |
Focal Distance | 1.67 in |
Lens | Aspheric |
Includes | 17.6mm Lens |
Case | Plastic |
Description
Linen Tester, Power 8X, Diopter 32D, Focal Distance 1.67 in, Lens Diameter 17.53 mm, Case Plastic, Lens Aspheric, Overall Length 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Felt Polishing Pad 3"X.25" Grip White (MPADFP-3)
- DRILL AMERICA Vx12" HSS Aircraft Extension Drill Bit (DWDA/CX12V)
- MAHR Digital Indicator, 1087 R, 2 in. Range (4337622)
- FISKARS Aviation Snip Straight (710600-1001)
- ESCHENBACH OPTIK GMBH Stand Magnifier, 23mm, 28D, Plastic (1174-4)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 7x (1511-7)
- ESCHENBACH OPTIK GMBH Magnifying Head, 12.5x (1557-73)
- ESCHENBACH OPTIK GMBH Magnifying Head, 10x (1550-73)
- ESCHENBACH OPTIK GMBH Magnifying Head, 6x (1552-73)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 12.5x (1511-12)
- JONARD TOOLS Fiber Inspection, Microscope, 400x Magnify (FIM-400)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools