Shop All Magnifiers
Eschenbach Optik Gmbh
Linen Tester, 18mm, 32D, Plastic
Mfr # 1271
Zoro # G1149082
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 5X
- Diopter 32D
- Focal Distance 1.67 in
- Lens Dia. 18mm
- Lens Aspheric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1271
- Zoro # G1149082
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 18mm |
Overall Length | 19/32 in |
Lens Diameter | 14.48 mm |
Details
Item | Linen Tester |
Power | 5X |
Diopter | 32D |
Focal Distance | 1.67 in |
Lens | Aspheric |
Includes | 17.6m Lens |
Case | Plastic |
Description
The Eschenbach Optik GmbH 1271 Linen Tester is the ideal device for anyone who has trouble seeing small print. This linen tester features a 5X power with an 18mm lens diameter and 32D diopter. The plastic case comes complete with a flip-up lens cover, which ensures that your lenses are protected at all times. It measures 19/32 in. in overall length and 1.67 in. in focal distance from the object to the eye piece. The lens is made of aspheric optical quality plastic material, which provides optimal clarity and brightness for users' viewing pleasure. If you need to be able to read fine print, look no further than the Eschenbach Optik GmbH 1271 Linen Tester.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Socket Extension, 3/8" Dr, 10" L (98 35 250)
- PROTO Combination Wrench, 5-7/16" Length (J1224ES)
- KIPP Cam Lever Size: 0 10-32X20, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A1X20)
- CMT 3-in-I Flush Trim Bit for MDF & Laminates, 5/8-Inch Cutting Length, 1/4-Inch Shank (807.190.11)
- ESCHENBACH OPTIK GMBH LED DC Magnifier Handle (1599-144)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 12.5x (1511-12)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 7x (1511-7)
- ESCHENBACH OPTIK GMBH Magnifying Head, 12.5x (1557-73)
- ESCHENBACH OPTIK GMBH Incandescent Magnifier Handle (1599-10)
- ESCHENBACH OPTIK GMBH Magnifying Head, 6x (1552-73)
- INSIZE Magnifier With Illumination, Size 2X/6X (7518-26)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools