Shop All Magnifiers
Eschenbach Optik Gmbh
Linen Tester, 15mm, 40D, Plastic
Mfr # 1270
Zoro # G1149100
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 5x
- Diopter 40D
- Focal Distance 1 in
- Lens Dia. 15mm
- Lens Biconvex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1270
- Zoro # G1149100
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 15mm |
Overall Length | 1 3/16 in |
Lens Diameter | 23.37 mm |
Details
Item | Linen Tester |
Power | 5x |
Diopter | 40D |
Focal Distance | 1 in |
Lens | Biconvex |
Includes | 14.6mm Lens |
Case | Plastic |
Description
Linen Tester, Power 5X, Diopter 40D, Focal Distance 1 in, Lens Diameter 23.37 mm, Case Plastic, Lens Biconvex, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS Ball Joint/Rotor Runout Gage, 1" (06450-00)
- PROTO 1/2 in Drive, 11/16 in 8 pt SAE Socket, 8 Points (J7422S)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.77"L, GP Phenolic (3704-S)
- WIHA 3 Piece Insulated Industrial Grip Pliers and Cutters Set (32968)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 10x (1511-10)
- ESCHENBACH OPTIK GMBH 3X illuminated, thin pocket magnifier (1521-10)
- ESCHENBACH OPTIK GMBH Linen Tester, 18mm, 32D, Chrome (1255)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 12.5x (1511-12)
- ESCHENBACH OPTIK GMBH Incandescent Magnifier Handle (1599-10)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 36D, Plastic (1186-9)
- STALWART Stalwart 75-MAG1001 Lightweight Handheld Lighted 4X Magnifying Glass with LED Light - Silver (75-MAG1001)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools