Shop All Magnifiers
Eschenbach Optik Gmbh
Linen Tester, 15mm, 40D, Chrome
Mfr # 1254
Zoro # G1149012
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 12X
- Diopter 40D
- Focal Distance 1 in
- Lens Dia. 15mm
- Includes 14.6mm Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1254
- Zoro # G1149012
- Country of Origin China
- Category Magnifiers
Dimensions
Lens Dia. | 15mm |
Overall Length | 25/64 in |
Lens Diameter | 12.45 mm |
Details
Item | Linen Tester |
Power | 12X |
Diopter | 40D |
Focal Distance | 1 in |
Includes | 14.6mm Lens |
Lens | Biconvex |
Case | Chrome |
Description
If you're looking for a way to test the quality of your fabrics, look no further than the Eschenbach Optik GmbH 1254 Linen Tester. It is designed to be both easy-to-use and highly accurate. The Eschenbach Optik GmbH 1254 Linen Tester has a focal distance of 1 in., making it great for inspecting various types of fabric. With its 12X magnification power, this linen tester is perfect for both detailed work and long distances. It features a diopter of 40D, so you can adjust it to your personal preference with ease. This linen tester measures 25/64 in. in overall length and has a lens diameter of 12.45 mm.. If you want an accurate way to inspect fabrics without damaging them, then the Eschenbach Optik GmbH 1254 Linen Tester is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Switch 4 Prong (44905)
- IRWIN SCREWDRIVER EXTENDABLE (PE1948779)
- IRWIN Tap (1756ZR)
- WESTWARD 170 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (40JD53)
- ESCHENBACH OPTIK GMBH Linen Tester, 18mm, 32D, Chrome (1255)
- ESCHENBACH OPTIK GMBH Incandescent Magnifier Handle (1599-10)
- ESCHENBACH OPTIK GMBH LED DC Magnifier Handle (1599-144)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 7x (1511-7)
- ESCHENBACH OPTIK GMBH Magnifying Head, 6x (1552-73)
- ESCHENBACH OPTIK GMBH Magnifying Head, 12.5x (1557-73)
- BAKER INSTRUMENTS Linen Tester, 8x (B1500)
- Eschenbach Optik Gmbh Magnifiers