Shop All Magnifiers
Eschenbach Optik Gmbh
Linen Tester, 13mm, 48D, Chrome
Mfr # 1154-10
Zoro # G1149021
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power 10X
- Diopter 40D
- Focal Distance 0.8 in
- Lens Dia. 13mm
- Case Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1154-10
- Zoro # G1149021
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 13mm |
Lens Diameter | 23 mm |
Details
Item | Aspheric Stand Magnifier |
Power | 10X |
Diopter | 40D |
Focal Distance | 0.8 in |
Case | Chrome |
Lens | Achromatic |
Includes | 12.6mm Lens |
Features | Distortion Free Image |
Description
Aspheric Stand Magnifier, Power 10X, Diopter 40D, Focal Distance 0.8 in, Lens Diameter 23 mm, Case Chrome, Features Distortion Free Image, Lens Achromatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- FREUD Conical Scoring, 180mm (LI25M43NE3)
- WESTWARD Screw Machine Drill Bit, #45 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVC6)
- PROTO 1/4 in Drive, 1/4 in 6 pt SAE Socket, 6 Points (J6908HF)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 12.5x (1511-12)
- ESCHENBACH OPTIK GMBH Magnifying Head, 10x (1550-73)
- ESCHENBACH OPTIK GMBH Linen Tester, 18mm, 32D, Chrome (1255)
- ESCHENBACH OPTIK GMBH Stand Magnifier, 23mm, 28D, Plastic (1174-4)
- ESCHENBACH OPTIK GMBH 3X illuminated, thin pocket magnifier (1521-10)
- ESCHENBACH OPTIK GMBH LED DC Magnifier Handle (1599-144)
- KANTEK LCD Monitor Magnifier 15” (MAG15L)
- Eschenbach Optik Gmbh Magnifiers