Shop All Magnifiers
Eschenbach Optik Gmbh
LED DC Magnifier Handle
Mfr # 1599-144
Zoro # G2280397
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Battery
- For Use With Mfr. No. 1550-73, 1551-73, 1552-73, 1553-93, 1554-93, 1557-73, 1559-93
- Features Large Non-Slip Switch, No Filter Produces Cold White Light, Orange Filter Produces Warm White, and Yellow Filter Produces Virtual Daylight
- Includes Orange and Yellow LED Filters
- Battery Type C (Not Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1599-144
- Zoro # G2280397
- Country of Origin Germany
- Category Magnifiers
Dimensions
Battery Size | C |
Details
Item | LED DC Magnifier Handle |
Power | Battery |
For Use With | Mfr. No. 1550-73, 1551-73, 1552-73, 1553-93, 1554-93, 1557-73, 1559-93 |
Features | Large Non-Slip Switch, No Filter Produces Cold White Light, Orange Filter Produces Warm White, and Yellow Filter Produces Virtual Daylight |
Includes | Orange and Yellow LED Filters |
Battery Type | C (Not Included) |
Case | Plastic |
Description
LED DC Magnifier Handle, Power Battery, Diopter -, Battery Size C, Case Plastic, Features Large Non-Slip Switch, No Filter Produces Cold White Light, Orange Filter Produces Warm White, and Yellow Filter Produces Virtual Daylight, For Use With Mfr. No. 1550-73, 1551-73, 1552-73, 1553-93, 1554-93, 1557-73, 1559-93, Includes Orange and Yellow LED Filters, Lens -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 11/64" Carbide TiN 118 Deg. Jobber Length Drill Bit (5TVY5)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XDT13Z)
- OSG Die Item, 11/16"-16 Die Thread, 2" W (2711800)
- MAYHEW PRY BAR 3/4" X 21" LADYFOOT (MY40154)
- ESCHENBACH OPTIK GMBH Magnifying Head, 12.5x (1557-73)
- ESCHENBACH OPTIK GMBH Magnifying Head, 7x (1551-73)
- ESCHENBACH OPTIK GMBH Magnifying Head, 10x (1550-73)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 7x (1511-7)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 10x (1511-10)
- ESCHENBACH OPTIK GMBH Magnifying Head, 6x (1552-73)
- PROSKIT Helping Hands w/Magnifier Lens (900-037)
- Eschenbach Optik Gmbh Magnifiers