Shop All Magnifiers
Eschenbach Optik Gmbh
Handheld Magnifier, 23mm, 48D, Chrome
Mfr # 1176-12
Zoro # G1149003
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 12X
- Diopter 48D
- Focal Distance 0.8 in
- Lens Dia. 23mm
- Lens Aplanatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1176-12
- Zoro # G1149003
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 23mm |
Lens Diameter | 23 mm |
Details
Item | Metal Precision Folding Magnifier |
Power | 12X |
Diopter | 48D |
Focal Distance | 0.8 in |
Lens | Aplanatic |
Includes | 23mm Lens |
Case | Chrome |
Description
Metal Precision Folding Magnifier, Power 12X, Diopter 48D, Focal Distance 0.8 in, Lens Diameter 23 mm, Case Chrome, Lens Aplanatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORZA STUD EXTRACTOR SET, 5 PC SET WITH DRILLS AND GUIDES (FZ5010CD)
- BETA 19mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421019)
- GEARWRENCH Dial Indicator Set with On/Off Stand (KDS3761)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 2" Cutting D (63134175042)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 12.5x (1511-12)
- ESCHENBACH OPTIK GMBH Magnifying Head, 7x (1551-73)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 3.5x (1511-3)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 40D, Chrome (1176-10)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 7x (1511-7)
- ESCHENBACH OPTIK GMBH LED DC Magnifier Handle (1599-144)
- SPARCO PRODUCTS Illuminated Magnifier, Magnifying Area 3" (SPR01878)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools