Shop All Magnifiers
Eschenbach Optik Gmbh
Handheld Magnifier, 23mm, 40D, Plastic
Mfr # 1182-10
Zoro # G1148872
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 10x
- Diopter 40D
- Focal Distance 1 in
- Lens Dia. 23mm
- Includes 23mm Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1182-10
- Zoro # G1148872
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 23mm |
Lens Diameter | 23 mm |
Details
Item | Plastic Precision Folding Magnifier |
Power | 10x |
Diopter | 40D |
Focal Distance | 1 in |
Includes | 23mm Lens |
Lens | Aplanatic |
Case | Plastic |
Features | Distortion Free Image |
Description
Plastic Precision Folding Magnifier, Power 10X, Diopter 40D, Focal Distance 1 in, Lens Diameter 23 mm, Case Plastic, Features Distortion Free Image, Lens Aplanatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 10" Heavy-Duty End Cutting Nipper Pliers (GG010HN)
- ULTRA-DEX USA Indexable Drill, UD-0906-4D-075 (UD-0906-4D-075)
- MILWAUKEE TOOL 6 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (10 pk) (48-32-4245)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51214)
- ESCHENBACH OPTIK GMBH Magnifying Head, 12.5x (1557-73)
- ESCHENBACH OPTIK GMBH Magnifying Head, 4x (1554-93)
- ESCHENBACH OPTIK GMBH Magnifying Head, 6x (1552-73)
- ESCHENBACH OPTIK GMBH Magnifying Head, 10x (1550-73)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 3.5x (1511-3)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 10x (1511-10)
- VISEE LED Magnifier, 5x, 4 LEDs, Rechargeable, Green on Black (LM 20 Green)
- Eschenbach Optik Gmbh Magnifiers