Shop All Magnifiers
Eschenbach Optik Gmbh
Handheld Magnifier, 23mm, 36D, Plastic
Mfr # 1186-9
Zoro # G1148839
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 9X
- Diopter 36D
- Focal Distance 1.5 in
- Lens Dia. 23mm
- Lens Achromatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1186-9
- Zoro # G1148839
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 23mm |
Lens Diameter | 23 mm |
Details
Item | Precision Folding Magnifier |
Power | 9X |
Diopter | 36D |
Focal Distance | 1.5 in |
Lens | Achromatic |
Includes | 23mm Lens |
Case | Plastic |
Features | Color Aberration Free Image |
Description
Precision Folding Magnifier, Power 9X, Diopter 36D, Focal Distance 1.5 in, Lens Diameter 23 mm, Case Plastic, Features Color Aberration Free Image, Lens Achromatic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 25 Oz Curved Handle Framing Hammer - BJ24FM (15121)
- PROTO 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5410M)
- KRAFT TOOL Elite Series Carbon Steel Poo, 16"x4 (CFE438PF)
- STANLEY 35 ft Tape Measure, 1 in Blade (33-835)
- ESCHENBACH OPTIK GMBH Incandescent Magnifier Handle (1599-10)
- ESCHENBACH OPTIK GMBH 3X illuminated, thin pocket magnifier (1521-10)
- ESCHENBACH OPTIK GMBH Magnifying Head, 6x (1552-73)
- ESCHENBACH OPTIK GMBH Linen Tester, 18mm, 32D, Chrome (1255)
- ESCHENBACH OPTIK GMBH Linen Tester, 23mm, 20D, Chrome (1258)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 40D, Chrome (1176-10)
- CARSON OPTICAL Carson Optical LT-10MU LED Lighted Linen Test Focusing Loupe Magnifiers For Stitch & Thread Counting (LT-10MU)
- Eschenbach Optik Gmbh Magnifiers