Shop All Magnifiers
Eschenbach Optik Gmbh
Handheld Magnifier, 23mm, 36D, Chrome
Mfr # 1176-8
Zoro # G1148784
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 8X
- Diopter 36D
- Focal Distance 1.67 in
- Lens Dia. 23mm
- Lens Aplanatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1176-8
- Zoro # G1148784
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 23mm |
Lens Diameter | 23 mm |
Details
Item | Metal Precision Folding Magnifier |
Power | 8X |
Diopter | 36D |
Focal Distance | 1.67 in |
Lens | Aplanatic |
Includes | 23mm Lens |
Case | Chrome |
Description
Metal Precision Folding Magnifier, Power 8X, Diopter 36D, Focal Distance 1.67 in, Lens Diameter 23 mm, Case Chrome, Lens Aplanatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 4 in L (J5441-17M)
- POWERWELD Clear Face Shield, Bound with Aluminum Band, 8" x 12" (804BCL)
- HUSQVARNA 20 125 1DP Elite-Cut Refract (590043901)
- VERSADRIVE Combo Set, #7, #F, 5/16, 27/64 TurboTip + 1/4, 5/16, 3/8, 1/2 in. Taps (328016-SET2)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 3.5x (1511-3)
- ESCHENBACH OPTIK GMBH Incandescent Magnifier Handle (1599-10)
- ESCHENBACH OPTIK GMBH Magnifying Head, 7x (1551-73)
- ESCHENBACH OPTIK GMBH Magnifying Head, 4x (1554-93)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 36D, Plastic (1186-9)
- ESCHENBACH OPTIK GMBH 3X illuminated, thin pocket magnifier (1521-10)
- VISEE LED Magnifier, 5x, 6 LEDs, Rechargeable, Clamp (LM 30 Clamp)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools