Shop All Magnifiers
Eschenbach Optik Gmbh
Handheld Magnifier, 23mm, 24D, Chrome
Mfr # 1176-6
Zoro # G1148793
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 6x
- Diopter 24D
- Focal Distance 2 in
- Lens Dia. 23mm
- Lens Aplanatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1176-6
- Zoro # G1148793
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 23mm |
Lens Diameter | 23 mm |
Details
Item | Metal Precision Folding Magnifier |
Power | 6x |
Diopter | 24D |
Focal Distance | 2 in |
Lens | Aplanatic |
Includes | 23mm Lens |
Case | Chrome |
Description
Metal Precision Folding Magnifier, Power 6X, Diopter 24D, Focal Distance 2 in, Lens Diameter 23 mm, Case Chrome, Lens Aplanatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SYSTEM 4 ESD Safe Precision Handle (28000)
- MAKITA RIP FENCE 4200N-5005NB-5007NBA-5077B (MP164095-8)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L97)
- METABO Cutting Blade Guard, For WEF 15-150 Quick (630378000)
- ESCHENBACH OPTIK GMBH Magnifying Head, 6x (1552-73)
- ESCHENBACH OPTIK GMBH Magnifying Head, 10x (1550-73)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 10x (1511-10)
- ESCHENBACH OPTIK GMBH Magnifying Head, 4x (1554-93)
- ESCHENBACH OPTIK GMBH LED DC Magnifier Handle (1599-144)
- ESCHENBACH OPTIK GMBH Stand Magnifier, 23mm, 28D, Plastic (1174-4)
- PROSKIT Helping Hands w/Magnifier Lens (900-037)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools