Shop All Magnifiers
Eschenbach Optik Gmbh
Handheld Magnifier, 17mm, 80D, Achromatic
Mfr # 1184-20
Zoro # G1148820
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 20x
- Diopter 80D
- Focal Distance 0.1 in, 0.16 in
- Lens Dia. 17mm
- Case Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1184-20
- Zoro # G1148820
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 17mm |
Lens Diameter | 17 mm |
Details
Item | Metal Precision Folding Magnifier |
Power | 20x |
Diopter | 80D |
Focal Distance | 0.1 in, 0.16 in |
Case | Chrome |
Lens | Achromatic |
Includes | 17mm Lens |
Description
Metal Precision Folding Magnifier, Power 20X, Diopter 80D, Focal Distance 0.1 in, 0.16 in, Lens Diameter 17 mm, Case Chrome, Lens Achromatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Mill File, American, Rectangular, 12 In. L (22-173)
- WILLIAMS Williams Offset Striking Wrench, 2-3/4", 70mm (8816W)
- WESTWARD Elect Torque/Angle Wrench, 1/2 In In, Flex (6PAG2)
- ZORO SELECT 3/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-100938B)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 36D, Plastic (1186-9)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 3.5x (1511-3)
- ESCHENBACH OPTIK GMBH Magnifying Head, 4x (1554-93)
- ESCHENBACH OPTIK GMBH 3X illuminated, thin pocket magnifier (1521-10)
- ESCHENBACH OPTIK GMBH Magnifying Head, 12.5x (1557-73)
- ESCHENBACH OPTIK GMBH Incandescent Magnifier Handle (1599-10)
- INSIZE Insize Folding Magnifier w/ 8X Magnification, 13/16in Dia. (7511-8)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools