Shop All Magnifiers
Eschenbach Optik Gmbh
Handheld Magnifier, 17mm, 40D, Achromatic
Mfr # 1184-10
Zoro # G1148854
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power 10x
- Diopter 40D
- Focal Distance 1 in
- Lens Dia. 17mm
- Case Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1184-10
- Zoro # G1148854
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 17mm |
Lens Diameter | 17 mm |
Details
Item | Metal Precision Folding Magnifier |
Power | 10x |
Diopter | 40D |
Focal Distance | 1 in |
Case | Chrome |
Lens | Achromatic |
Includes | 17mm Lens |
Description
This Eshenbach Optik GmbH Handheld Magnifier is the perfect tool for anyone who needs to examine small items closely. This magnifier has a focal distance of 1 in. and a diopter of 40D. The lens diameter is 17 mm and its lens diameter is 17mm. It has a chrome case that protects it from wear and tear, as well as an achromatic lens that provides you with high clarity images. If you need to see things up close, this Eshenbach Optik GmbH Handheld Magnifier will give you the results you want.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 17 in D x 3 in H (54807MB)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-3/8 (55488)
- DAYTON Spark Guard (962581400)
- HHIP Zero Set Universal Kit For Test Indicators (4401-0423)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 40D, Chrome (1176-10)
- ESCHENBACH OPTIK GMBH Magnifying Head, 4x (1554-93)
- ESCHENBACH OPTIK GMBH Magnifying Head, 7x (1551-73)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 36D, Plastic (1186-9)
- ESCHENBACH OPTIK GMBH Magnifying Head, 6x (1552-73)
- ESCHENBACH OPTIK GMBH Incandescent Magnifier Handle (1599-10)
- IGAGING 20X LED & UV Optical Loupe - 36-LUV20 (36-LUV20)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools