Shop All Magnifiers
Eschenbach Optik Gmbh
Hand Held LED Magnifier, 3.5x
Mfr # 1511-3
Zoro # G3237035
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 3.5X
- Diopter 10D
- Focal Distance 4 in
- Lens Dia. 75 x 50mm
- Includes (2) AA Batteries, Small Snap-on Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1511-3
- Zoro # G3237035
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 75 x 50mm |
Battery Size | AA |
Details
Item | Handheld LED Magnifier |
Power | 3.5X |
Diopter | 10D |
Focal Distance | 4 in |
Includes | (2) AA Batteries, Small Snap-on Filters |
Battery Type | AA |
Case | Plastic |
Lens | Aspheric |
Features | Bright LED Illumination, Ergonomic Handle |
Description
If you need to get a closer look at something, the Eshenbach Hand Held LED Magnifier is an essential tool. It features bright LED illumination and an ergonomic handle. The magnifier has 10D diopter and 3.5X power. The LED light source provides long life and efficient energy consumption. This hand held magnifier comes with a 4 in focal distance and 75 x 50mm lens diameter. Its aspheric lens provides high optical performance for your viewing comfort. The Eshenbach Hand Held LED Magnifier is the convenient tool that will make all your jobs easier to complete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Pointed Control Knob, 1/4" Thread Size, 1/2"L, GP Phenolic (2310)
- REGAL CUTTING TOOLS M14 x 1.5 D6 4 Flt. Plug Metric Hand Tap (027777AS)
- DRILL AMERICA 1" HSS 3MT Taper Shank Drill Bit (DWDTS1INCH)
- CLEVELAND 2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2-ZN ZrN 1/4x1/4x3/4x2-1/2 (C84005)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 7x (1511-7)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 40D, Chrome (1176-10)
- ESCHENBACH OPTIK GMBH LED DC Magnifier Handle (1599-144)
- ESCHENBACH OPTIK GMBH Magnifying Head, 6x (1552-73)
- ESCHENBACH OPTIK GMBH Magnifying Head, 7x (1551-73)
- ESCHENBACH OPTIK GMBH Incandescent Magnifier Handle (1599-10)
- UNITED SCIENTIFIC All-Plastic Magnifier (XT81304)
- Eschenbach Optik Gmbh Magnifiers