Shop All Loupes
Eschenbach Optik Gmbh
Clip-on Magnifier Kit, 8 Pc, 1.7x-7x
Mfr # 1647
Zoro # G3024271
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 1.7X to 7X
- Diopter 2.5D to 28D
- Focal Distance (In./mm) 160,55, 180, 250, 32mm, 400
- Lens Dia. (mm) 75 x 28 and 30
- Mounts Clip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1647
- Zoro # G3024271
- Country of Origin Germany
- Category Loupes
Dimensions
Lens Dia. (mm) | 75 x 28 and 30 |
Details
Item | Clip-on System Kit |
Power | 1.7X to 7X |
Diopter | 2.5D to 28D |
Focal Distance (In./mm) | 160,55, 180, 250, 32mm, 400 |
Mounts | Clip-On |
Includes | 1644-504 LaboMED(1), 1645-5(1), 1645-1(1), 1645-2(1), 1645-3(1), 1645-4 (1), 1645-7(1), 1646-20 LaboCLIP(1) |
Features | Two Different Lens Attachment Mechanisms, Provides For Hands Free Work With a Comfortable Working Distance |
Focal Distance | 160 mm, 180 mm, 250 mm, 32 mm, 400 mm, 55 mm |
Description
Clip-on System Kit, Power 1.7X to 7X, Diopter 2.5D to 28D, Focal Distance 160 mm, 180 mm, 250 mm, 32 mm, 400 mm, 55 mm, Features Two Different Lens Attachment Mechanisms, Provides For Hands Free Work With a Comfortable Working Distance, Mounts Clip-On, Includes 1644-504 LaboMED(1), 1645-5(1), 1645-1(1), 1645-2(1), 1645-3(1), 1645-4 (1), 1645-7(1), 1646-20 LaboCLIP(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Collet, ER32, 1/8in (4500709)
- FREUD Flush Trim Router Bit, 1" Cutting L (42-110)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1210CF)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 1-1/4" (OX-P013203)
- ESCHENBACH OPTIK GMBH Watchmaker Loupe, 15X, 60D (1130)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 4x (1646-40)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 3x (1646-30)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 2x (1646-20)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 1.7x (1646-17)
- ESCHENBACH OPTIK GMBH Illuminated Pocket Magnifier, 4X (1521-22)
- ESCHENBACH OPTIK GMBH Binocular Magnifying Lens, 3x (1645-3)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools