Shop All Loupes
Eschenbach Optik Gmbh
Binocular Magnifying Lens, 2.5x
Mfr # 1645-2
Zoro # G1202756
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 2.5X
- Diopter 5D
- Focal Distance (In./mm) 6.7 in
- Lens Dia. (mm) 75 x 28
- Features Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1645-2
- Zoro # G1202756
- Country of Origin Germany
- Category Loupes
Dimensions
Lens Dia. (mm) | 75 x 28 |
Details
Item | Replacement Binocular Lens |
Power | 2.5X |
Diopter | 5D |
Focal Distance (In./mm) | 6.7 in |
Features | Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs |
Mounts | Clip-On |
Focal Distance | 6.7 in |
Description
Replacement Binocular Lens, Power 2.5X, Diopter 5D, Focal Distance 6.7 in, Features Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs, Mounts Clip-On, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T70 60mm 22mm Hex Drive (107.22-T70)
- WESTWARD Digital Caliper, Fractional, Poly, 6 In (2YNC6)
- DEWALT 5" x 4" Core Bit Body (DW5906)
- DRILL AMERICA 5/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/32)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 1.7x (1646-17)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 7x (1646-70)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 2.5x (1646-25)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 4x (1646-40)
- ESCHENBACH OPTIK GMBH Illuminated Pocket Magnifier, 4X (1521-22)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 3x (1646-30)
- BAUSCH + LOMB 10X Watchmakers Loupe (81-41-70)
- Eschenbach Optik Gmbh Loupes