Shop All Loupes
Eschenbach Optik Gmbh
Binocular Clip-on Magnifier, 3x
Mfr # 1646-30
Zoro # G2956597
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 3X
- Diopter 7.75D
- Focal Distance (In./mm) 5 in
- Lens Dia. (mm) 75 x 28
- Features Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1646-30
- Zoro # G2956597
- Country of Origin Germany
- Category Loupes
Dimensions
Lens Dia. (mm) | 75 x 28 |
Details
Item | Binocular Clip-on Lens System |
Power | 3X |
Diopter | 7.75D |
Focal Distance (In./mm) | 5 in |
Features | Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs |
Mounts | Clip-On |
Focal Distance | 5 in |
Description
Binocular Clip-on Lens System, Power 3X, Diopter 7.75D, Focal Distance 5 in, Features Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs, Mounts Clip-On, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Duct Cutter for Up to 1 1/8" (28 mm) Out (MDC-28)
- CENTURY DRILL & TOOL Die 1/4-18 NPT Hex (96302)
- TITAN SAE Hex Bit Set, 13 pcs. (16111)
- REMCO Hygienic Tool Hanger, Green (06152)
- ESCHENBACH OPTIK GMBH Watchmaker Loupe, 15X, 60D (1130)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 2.5x (1646-25)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 7x (1646-70)
- ESCHENBACH OPTIK GMBH Binocular Magnifying Lens, 2.5x (1645-2)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 4x (1646-40)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 1.7x (1646-17)
- PEAK Measuring Loupe Combo Set (TS2004)
- Eschenbach Optik Gmbh Loupes